

€30.02/ pieceexcl. VAT
€36.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Low spark model | No |
Head width | 27 mm |
Head height | 23.5 mm |
Grip design | 1-component |
Surface protection | Other |
Weight | 242 g |
VDE tested | No |