GEDORE

GEDORE 8354-1 De-solder tool

  • ERIKS:23900472
  • Manufacturer:4010886855805
Image 1
For removing solder residues when de-soldering electronic components, White soldering tip made of Teflon® material, Housing made of aluminium (black) and PA6 polymer (blue), Teflon® is a protected trademark of DuPont
Save to list

€19.64/ pieceexcl. VAT

€23.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material of point
Other
Material pump casing
Plastic/metal
Antistatic version
No
Pump casing material
Metal
Length
215 mm