

€19.64/ pieceexcl. VAT
€23.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Strip range cross-section | 0.25 - 0.81 mmk |
Length | 175 mm |
Strip range AWG | from 20 to 30 |
Strip length adjustable | No |
Depth of notch adjustable | No |
Longitudinal section | No |
Round edge | Yes |
Spiral cut | No |
With wire cutter | Yes |
Insulated | No |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
With impact protection | No |
Self-adjusting | No |
Jaw length | 40 mm |
Handle cover | Plastic grips |
Surface protection | Other |
VDE tested | No |