

€25.41/ pieceexcl. VAT
€30.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 150 mm |
Shape | Bent |
Low spark model | No |
Isolation protection 1000 V | 0 |
Insulated | No |
Grip design | 2-components |
With impact protection | No |
Weight | 92 g |
Material | Steel |
Jaw length | 35 mm |
With strip function | No |
ESD tested | No |
With wire cutter | No |
Surface protection | Other |
Handle cover | Plastic grips |
VDE tested | No |