

€20.78/ pieceexcl. VAT
€25.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 135 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | No |
Handle cover | Plastic grips |
Grip design | 2-components |
Surface protection | Other |
Weight | 62 g |
VDE tested | No |