

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 180 mm |
Shape | Power diagonal cutting nipper |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | No |
Head width | 26 mm |
Head height | 11 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |