GEDORE

GEDORE 8316-160 TL Heavy duty side cutter 160 mm

  • ERIKS:23073278
  • Manufacturer:4010886671207
Image 1
Induction-hardened precision cutting edges, hardness 63-65 HRC, For hard wire/piano wire-values see table, Max. cutting capacity Ø 1.4-2.0 mm, Induction hardened cutting edges 63-65 HRC, Highest cutting performance with less effort
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
165 mm
Shape
Power diagonal cutting nipper
Insulated
Yes
Isolation protection 1000 V
0
ESD tested
No
Head width
24.5 mm
Head height
10 mm
Surface protection
Other