

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Strip range diameter | 1.5 - 2.5 mm |
Strip length adjustable | No |
Depth of notch adjustable | No |
Longitudinal section | No |
Round edge | No |
Spiral cut | No |
With wire cutter | Yes |
Insulated | No |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
Self-adjusting | No |
Jaw length | 19 mm |
Head width | 22 mm |
Head height | 19 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |
Weight | 235 g |
VDE tested | No |