GEDORE

GEDORE 8314-180 JC Side cutter 180 mm

  • ERIKS:14708109
  • Manufacturer:4010886945179
Image 1
Image 2
Image 1
Image 2
High build-up of force due to convex handle shape (slightly rounded), the force is evenly distributed, With slender head, ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63-65 HRC, For medium-hard wire 1.8 mm
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
8314-180
Type
Power Side Cutter
Length
180 mm
Suitable for
Hard wire: 2,5 mm / 10 AWG Medium hard wire: 3 mm / 9 AWG Soft wire: 4 mm / 6 AWG
Model
8314-180 JC
Material
Steel
Total length
180 mm
Jaw length
25 mm