

€25.41/ pieceexcl. VAT
€30.75incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Shape | Standard |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | No |
Head width | 22 mm |
Head height | 19 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |