

€23.10/ pieceexcl. VAT
€27.95incl. VAT
21 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 140 mm |
Shape | Standard |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | No |
Head width | 18.5 mm |
Head height | 18.5 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |