

€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Shape | Standard |
Insulated | Yes |
Isolation protection 1000 V | 0 |
ESD tested | No |
Head width | 22 mm |
Surface protection | Chromium-plated |