

€63.51/ pieceexcl. VAT
€76.85incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 125 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
VDE tested | No |
ESD tested | Yes |
Handle cover | Plastic grips |
Grip design | 2-components |
Surface protection | Other |
Weight | 98 g |
VDE tested | No |