

€65.83/ pieceexcl. VAT
€79.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 120 mm |
Shape | Standard |
Insulated | No |
Isolation protection 1000 V | 0 |
VDE tested | No |
Low spark model | No |
ESD tested | Yes |
Handle cover | Plastic grips |
Surface protection | Other |