

€57.75/ pieceexcl. VAT
€69.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 120 mm |
Shape | Standard |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | Yes |
Handle cover | Plastic grips |
Surface protection | Other |