GEDORE

GEDORE 8306-2 Miniature side cutter

  • ERIKS:11894382
  • Manufacturer:4010886672655
Image 1
Short, oval head, with fine bevel, Induction-hardened precision cutting edges, hardness 61-63 HRC, ESD = electrically conductive, medium-hard wire: 0.8mm / AWG 20, soft wire: 1.5 / AWG 15
Save to list

€57.75/ pieceexcl. VAT

€69.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
120 mm
Shape
Standard
Insulated
No
Isolation protection 1000 V
0
ESD tested
Yes
Handle cover
Plastic grips
Surface protection
Other