

€43.89/ pieceexcl. VAT
€53.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 135 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Low spark model | No |
Grip design | 2-components |
VDE tested | No |
With impact protection | No |
Weight | 73 g |
Material | Steel |
Total length | 130 mm |
Jaw length | 23 mm |
ESD tested | Yes |
Handle cover | Plastic grips |
Surface protection | Other |
VDE tested | No |