

€62.10/ pieceexcl. VAT
€75.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 130 mm |
Shape | Standard |
Insulated | No |
Isolation protection 1000 V | 0 |
ESD tested | Yes |
Handle cover | Plastic grips |
Surface protection | Other |