

€19.64/ pieceexcl. VAT
€23.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Cut sticking out | No |
Low spark model | No |
Isolation protection 1000 V | 0 |
Grip design | 1-component |
VDE tested | No |
With impact protection | No |
Insulated | Yes |
Weight | 278 g |
Material | Steel |
Shape | Straight |
Jaw length | 42 mm |
Head width | 29.5 mm |
Head height | 10.5 mm |
ESD tested | No |
Surface protection | Other |
Forged | No |
Handle cover | Plastic-coated |
With diagonal cutting nipper | Yes |
Gripping surface | Toothed |
VDE tested | No |