

€218.29/ pieceexcl. VAT
€264.13incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for | Cable lugs and connectors |
Compression shape | Other |
Cross section | from 0.5 to 6 mmk |
With locking device (for mechanical tools) | Yes |
Construction/operation | Mechanical |
Length | 255 mm |
Inserts exchangeable | No |