

€63.51/ pieceexcl. VAT
€76.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for | Cable end sleeves |
Compression shape | Trapezoid compression |
Cross section | from 0.5 to 16 mmk |
With locking device (for mechanical tools) | No |
Construction/operation | Mechanical |
With automatic return | No |
Length | 220 mm |
Inserts exchangeable | No |