

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for | Cable end sleeves |
Compression shape | Trapezoid compression |
Cross section | from 0.25 to 2.5 mmk |
With locking device (for mechanical tools) | No |
Construction/operation | Mechanical |
With automatic return | No |
Length | 155 mm |
Inserts exchangeable | No |