

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Shape | Straight |
Low spark model | No |
Isolation protection 1000 V | 0 |
Insulated | Yes |
Grip design | 2-components |
Weight | 239 g |
Material | Steel |
Compression shape | Other |
Jaw length | 70 mm |
Head width | 18.5 mm |
Head height | 9.5 mm |
With diagonal cutting nipper | No |
Forged | Yes |
With strip function | No |
With wire cutter | No |
Surface protection | Chromium-plated |
Handle cover | Plastic grips |
Gripping surface | Toothed |
VDE tested | No |