

€34.66/ pieceexcl. VAT
€41.94incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 180 mm |
Cut sticking out | No |
Low spark model | No |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
With impact protection | No |
Insulated | No |
Weight | 164 g |
Material | Steel |
Shape | Straight |
ESD tested | No |
Surface protection | Chromium-plated |
Forged | No |
Handle cover | Plastic grips |
With diagonal cutting nipper | Yes |
Gripping surface | Toothed |
Strip range diameter | from 0.5 to 2.5 mm |
VDE tested | No |