

€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Grip design | 1-component |
Jaw length | 70.5 mm |
Head width | 18.5 mm |
Head height | 9.5 mm |
Material | Steel |
Surface protection | Other |
Weight | 190 g |
VDE tested | No |