

€30.02/ pieceexcl. VAT
€36.32incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
Jaw length | 75.5 mm |
Head width | 18.5 mm |
Head height | 9.5 mm |
Handle cover | Plastic grips |
Material | Steel |
Surface protection | Chromium-plated |
Weight | 220 g |
VDE tested | No |