

€26.56/ pieceexcl. VAT
€32.14incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 140 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
Jaw length | 42 mm |
Head width | 15 mm |
Head height | 7.8 mm |
Handle cover | Plastic grips |
Material | Steel |
Surface protection | Chromium-plated |
Weight | 110 g |
VDE tested | No |