

€27.70/ pieceexcl. VAT
€33.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Insulated | Yes |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
Jaw length | 48 mm |
Head width | 16.5 mm |
Head height | 8.7 mm |
Handle cover | Plastic grips |
Material | Steel |
Surface protection | Chromium-plated |
Weight | 150 g |
VDE tested | No |