

€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Strip range cross-section | 0.8 - 6 mmk |
Length | 160 mm |
Strip length adjustable | No |
Depth of notch adjustable | Yes |
Longitudinal section | No |
Round edge | Yes |
Spiral cut | No |
With wire cutter | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Grip design | 2-components |
With impact protection | No |
Self-adjusting | No |
Jaw length | 43.5 mm |
Head width | 18.5 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |
Weight | 198 g |
VDE tested | No |