

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Strip range cross-section | 0.2 - 6 mmk |
Length | 200 mm |
Strip length adjustable | Yes |
Depth of notch adjustable | No |
Longitudinal section | No |
Round edge | Yes |
Spiral cut | No |
With wire cutter | Yes |
Insulated | No |
Isolation protection 1000 V | 0 |
Grip design | 1-component |
With impact protection | No |
Self-adjusting | No |
Handle cover | None |
Surface protection | Other |
VDE tested | No |