GEDORE

GEDORE 8005 A Circlip pliers for external retaining rings

  • ERIKS:23071759
  • Manufacturer:4010886670712
Image 1
Supplied with four different clamping tips, The circlip is securely clamped before removal by choosing a suitable distance between the clamping tips. This means that unnecessary plier movement is avoided, and the circlip may be opened completely. The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly., DBGM (= German Utility Patent), The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly
Save to list

€414.62/ pieceexcl. VAT

€501.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
665 mm
Shape of jaw
Straight
Suitable for outside locking rings
No
Exchangeable tips
Yes
VDE tested
No
Isolation protection 1000 V
No
With spring
No
Insulated
Yes