

€115.48/ pieceexcl. VAT
€139.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 575 mm |
Chucking range | from 122 to 300 mm |
Shape of jaw | Right-angled |
Suitable for outside locking rings | No |
Exchangeable tips | Yes |
VDE tested | No |
Isolation protection 1000 V | Yes |
With spring | No |
Insulated | Yes |