GEDORE

GEDORE 8000 J 5 Assembly pliers for internal circlips, straight 122-300 mm

  • ERIKS:23071649
  • Manufacturer:4010886670378
Image 1
Black, tips and lock lever zinc-plated, The toothed bracket stops the pliers legs from straddling beyond the permitted working area, This ensures safe working even in hidden fitting positions, Locking pin can be replaced, Non-crush type release-lever with handle recesses, blue dip-insulated, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available
Save to list

€115.48/ pieceexcl. VAT

€139.73incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
565 mm
Chucking range
from 122 to 300 mm
Shape of jaw
Straight
Suitable for outside locking rings
No
Exchangeable tips
Yes
VDE tested
No
Isolation protection 1000 V
No
With spring
No
Weight
1836 g
Insulated
Yes