

€18.02/ pieceexcl. VAT
€21.80incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 185 mm |
Chucking range | from 19 to 60 mm |
Shape of jaw | Straight |
Suitable for outside locking rings | No |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | No |
Insulated | Yes |