

€36.94/ pieceexcl. VAT
€44.70incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 140 mm |
Chucking range | from 4 to 9 mm |
Shape of jaw | Straight |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | Yes |
Insulated | Yes |