

€17.32/ pieceexcl. VAT
€20.96incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 140 mm |
Chucking range | from 10 to 25 mm |
Shape of jaw | Straight |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | Yes |
Insulated | Yes |