GEDORE

GEDORE 8-011 Double ended midget spanner set 11 pcs 4.5-13 mm

  • ERIKS:11893046
  • Manufacturer:4010886861387
Image 1
With same size each end, Jaw set at 15° and 75°, In plastic case
Save to list

€116.91/ setexcl. VAT

€141.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
11
Number of combination spanners
0
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
11
Surface protection
Chromium-plated
Packaging
Other