

€28.46/ pieceexcl. VAT
€34.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 400 g |
Material stick | Metal |
Non-rebound | No |
Low spark model | No |
Model | Welding chipping hammer |
Weight head | 400 g |
Weight total | 505 g |