

€24.74/ pieceexcl. VAT
€29.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 330 g |
Length | 300 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Welding chipping hammer |
Weight head | 330 g |
Weight total | 390 g |