

€24.74/ pieceexcl. VAT
€29.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 320 mm |
Material stick | Metal |
Non-rebound | No |
Low spark model | No |
Model | Claw hammer |
Weight head | 600 g |
With nail extractor | Yes |
With nail holder | Yes |
Weight total | 940 g |