

€87.86/ pieceexcl. VAT
€106.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" in |
Universal joint | No |
Trough-feed model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Weight | 176 g |
Material | Steel |
Connection size | 12.5 mm |
Suitable for sockets | Yes |
Suitable for bits | No |
Reversible | Yes |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
Height | 24.2 mm |
With handle | No |
Rotating handle | Yes |
Extendable handle | No |
Swing back angle | 5 ° |
Socket locking | No |
Integrated unlocking | No |
Articulated head | No |
Rotating head | No |
VDE tested | No |