

€37.10/ pieceexcl. VAT
€44.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 130 mm |
Shape | Straight |
Spring loaded tweezers/gripper | No |
Antimagnetic | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Tip width | 10 mm |
Nickel-plated | No |
VDE tested | No |