

€19.80/ pieceexcl. VAT
€23.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 155 mm |
Shape | Bent |
Spring loaded tweezers/gripper | Yes |
Antimagnetic | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Nickel-plated | Yes |
VDE tested | No |