

€147.27/ pieceexcl. VAT
€178.20incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 711 |
Type | Digital Caliper |
Measuring range | from 0 to 150 mm |
Accuracy | 0.01 mm |
Digital indication | Yes |
Depth dimension | Yes |
Material | Stainless steel |
Data-exchange | Yes |
Model | Metric/inch |
Surface protection | Other |
Measuring range | from 0 to 6 in |
Type of fine setting | Slide |
Length | 230 mm |
Metric graduation | Yes |
Imperial graduation | Yes |