

€26.40/ pieceexcl. VAT
€31.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4 |
Magnetic | Yes |
Fast exchange head | Yes |
Size bit insertion | 1/4" |
Size bit insertion | 6.3 mm |
Size machine insertion | 1/4" |
Size machine insertion | 6.3 mm |
Length | 60.5 mm |