GEDORE

GEDORE 7 XL-080 Combination spanner set extra long 8 pcs 8-19 mm

  • ERIKS:23068717
  • Manufacturer:4010886610480
Image 1
With same size each end, Extra long shaft for deep range of use and more torque, Slim jaw and jaw walls make this spanner lighter overall, Ring 15° angled, with UD profile-for easy power transmission, Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces
Save to list

€116.46/ pieceexcl. VAT

€140.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
8
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
8
Wrench width
from 8 to 19 mm
Surface protection
Chromium-plated
Packaging
Box