






€22.02/ pieceexcl. VAT
€26.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 UR |
Type | Open-end wrench with reversible ring ratchet |
Number of ring spanners | 0 |
Number of ratchet combination wrenches | 1 |
Number of open-end spanners | 0 |
Number of combination spanners | 0 |
Number of reversible ratchet wrenches | 1 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 1 |
Surface protection | Chromium-plated |
Surface treatment | Non-glare look due to matt chrome-plating |