GEDORE

GEDORE 7 UR 24 Open ended and ring ratchet wrench

  • ERIKS:12155367
  • Manufacturer:4010886889473
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Ring 13° offset from shaft, For ratcheting release or quick tightening, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, High torque transfer
Save to list

€59.06/ pieceexcl. VAT

€71.46incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
7 UR
Type
Open-end wrench with reversible ring ratchet
Number of ring spanners
0
Number of ratchet combination wrenches
1
Number of open-end spanners
0
Number of combination spanners
0
Number of reversible ratchet wrenches
1
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
1
Surface protection
Chromium-plated
Surface treatment
Locking insert and pawl manganese-phosphated