GEDORE

GEDORE 7 UR-005 Set of open ended and ring ratchet wrenches

  • ERIKS:12225046
  • Manufacturer:4010886895887
Image 1
Image 2
Image 1
Image 2
Ring 13° offset from shaft, reversible, UD profile, High torque transfer, Dimensions: 275 x 150 x 42 mm
Save to list

€144.83/ setexcl. VAT

€175.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
7 UR
Type
Combination Ratchet Wrench Set
Number of ring spanners
0
Number of ratchet combination wrenches
5
Number of open-end spanners
0
Number of combination spanners
0
Number of reversible ratchet wrenches
5
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
5
Wrench width
from 8 to 19 mm
Surface protection
Matte finished
Packaging
Plastic box