

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size socket side | 1/4" |
Type at tool side | Hexagonal (male) |
Connection size at tool side | Other |
Connection size at tool side | 10 mm |
Type at socket side | Square (male) |
Connection size socket side | 6.3 mm |
Length | 18 mm |
Surface protection | Chromium-plated |
Tested according to ISO 3316 | No |